Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTC-0077
- Zoro #
- G803771883
- UPC #
- 183238000254
- Country of Origin
- China
- Item
- Keypad
- Corded/Wireless
- Corded
- Color
- Black
- Features
- 2 USB Hubs
- Number of Keys
- 22
- Interface
- USB
- Built-in Devices
- USB Hub
Description
The Goldtouch USB Numeric Keypad Hub product is the latest in the line of ergonomic peripherals that are designed to enhance your productivity and comfort. The Goldtouch USB Numeric Keypad Hub allows you to do all your calculations from the keypad. There is no longer the need to tediously use your mouse to select these functions or worse to use your calculator to do your work and then have to re-enter the values manually. Errors are reduced and efficiency is enhanced.Primary InformationInput Device Type : Keypad Device Form Factor : External Connectivity Technology : Cable Interface Type : USB Input Device / Keys Qty : 23 Keys PC Compatibility : PC Dimensions&MiscellaneousColor : Black Input DeviceManipulator : Keypad UNSPSC CodeUNSPSC Code : 43211706
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
