GXL Fixed Mount LED Floodlight - White

  • Mfr # 4422
  • Zoro # G401967695
product price: 
$
259.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4422
Zoro #
G401967695
UPC #
793523044223
Country of Origin
Taiwan, Province of China

Description

GOLIGHT® GXL™ LED Floodlight
4422
Fixed LED Lighting Xtreme
Golight introduces the GXL, fixed LED work light. Available in spot or flood configurations, the GXL is the incredibly intense, compact and durable lighting solution for your work truck or utility vehicle.
  • 94% Optical Efficiency
  • 110,000 Candela Intensity
  • 50,000 hr. Life Expectancy
  • 9-32 Volt DC Input
  • IP 68 Rating
  • Shock Proof Solid State Lighting
  • Instant On
  • Quick Adjust Mounting Cradle
  • Operating Temp. Range: -40° 145°F
  • Low Power Draw - 5.3 amps
  • Powder Coated Cast Aluminum

Ratings & reviews