Radioray GT Series Portable Mount - Black LED - Handheld Remot

  • Mfr # 79514GT
  • Zoro # G001967354
product price: 
$
693.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79514GT
Zoro #
G001967354
UPC #
793523000199
Country of Origin
Taiwan, Province of China

Description

Radioray GT Series Portable Mount - Black LED - Handheld Remote Magnetic Shoe Mount

The GT series is the culmination of our dedication to continual improvement. The GT series incorporates all of the features that have made Golight the industry standard in remote control lighting, but incorporates upgrades that enhance the lamp’s durability as well as the overall user experience.

GT SERIES UPGRADES:

  • Updated exterior housing design
  • Higher torque drivetrain and more precise pan / tilt control
  • Increased Ingress protection from dust/water (IP56)
  • Permanent mount models boast a robust 14 gauge stainless steel mounting bracket
  • Portable magnetic models have 2X magnetic grip
  • Enhanced resistance levels associated with shock, vibration, and impact
  • 10 High Flux LED’s

GT SERIES FEATURES:

  • Wireless or Hardwired Remote Control Options
  • Permanent or Portable Mounting Options
  • Halogen or LED Light Head
  • 370° Rotation x 135° Tilt
  • UV Ray and Saltwater Resistant

Ratings & reviews