Shop GONGE
See all product information
Create Account
Robo-Board, PP, Nylon, TPU, Blue, 4+ Years
Mfr # G2260
Zoro # G7545958
product price:Â
$
95.99
/ea
Key Features
Material
PP, Nylon, TPU
Color
Blue
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2260
- Zoro #
- G7545958
- UPC #
- -
- Country of Origin
- China
Details
- Material
- PP, Nylon, TPU
- Color
- Blue
- Recommended Age
- 4+ Years
- Recommended Grade
- Grade PK+
- Includes
- 1 robo-board
Description
The Robo-Board trains weight transfer, dynamic balance and provides proprioceptive stimulation for children from 4 years. The Robo-Board moves easily by means of the child's weight transfer from side to side. When the child's weight is shifted to one side using muscular force and rotation around the spinal column, the child can rotate in a circular movement of up to 360 degrees. Measures 19.69" x 6.69" x 3.94". Weight Capacity: 165.38lb.