Seesaw, PP, TPE, Red, 2+ years
- Mfr # G2169
- Zoro # G7544786
product price:Â
$
75.59
/ea
Key Features
Material
PP, TPE
Color
Red
Recommended Age
2+ Years
Recommended Grade
Grade PK+
Includes
1 seesaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2169
- Zoro #
- G7544786
- UPC #
- -
- Country of Origin
- China
Details
- Material
- PP, TPE
- Color
- Red
- Recommended Age
- 2+ Years
- Recommended Grade
- Grade PK+
- Includes
- 1 seesaw
Description
The Seesaw is a redesign of a playground classic. It has a non-slip surface, with pliable, artificial rubber mounds on the underside that allow softer, more dynamic movement. The base of the pivot is covered with artificial rubber to reduce the risk of crushing the child’s feet or fingers, and to prevent damage to the floor. Measures 21.26" x 8.66" x 5.51". Weight Capacity: 165.38lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.