11910 ABS Stainless Steel classic Cheese Slicer
- Mfr # 247673
- Zoro # G003850319
product price:Â
$
34.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247673
- Zoro #
- G003850319
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Features
- AirBake Brand
- Size - 15.75 in. Diameter
- Perforated Pizza Pan
- Patented
- Insulated Air Technology
- Guarantees Even Baking & No Burning
- The Bottom Sheet Of AirBake's Exclusive 2 Layer Design Protects Baked Goods From The Oven's Intense Heat
- While The Top Sheet Ensures Consistenly Superior Results
- Everytime & Will Remain Rust Free Forever.
- Item Dimension - 15.8 x 15.8 x 0.7 in.
- Item Weight - 1.31 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.