Shop GOOD COOK

20440 Touch Nylon Flexible Turner

  • Mfr # 240030
  • Zoro # G103851391

product price: 
$
31.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
240030
Zoro #
G103851391
UPC #
-
Country of Origin
China

Description

Features
  • Flexible nylon head won't scratch cookware or bake ware
  • Soft grip handle for comfortable use
  • Nylon head is heat safe to 375° F
Specifications
  • Dimension: 3.75" W x 11.8" L x 2.5" D
  • Weight: 0.3125 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.