Shop GOOD COOK
Create Account
25739 Meat Chopper Black
- Mfr # 6299549
- Zoro # G203968395
product price:Â
$
29.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6299549
- Zoro #
- G203968395
- UPC #
- -
- Country of Origin
- China
Description
Features
- Product Type: Meat Chopper
- Material: Nylon
- Color: Black
- Maximum Temperature: 400 deg. F
- Dishwasher Safe: Yes
- Nylon head is heat safe to 400 degrees F and safe for use on non-stick surfaces
- Comfortable grip with thumb rest for easy chopping motion
- 5 section-chopping blades are perfect for chopping and stirring ground meat or tofu
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.