Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX400150
- Zoro #
- G205695305
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- # 1 1/2
Details
- Item
- Personal Soaps
- Form
- Bar
- Container Type
- Bar
- Fragrance
- Fresh
- Hygiene Properties
- With Active Ingredient PCMX—Helps fight germs and bacteria.
- Color
- White
- Contains
- # 1 1/2
- Application
- Body; Hand
- Hygiene Product Grouping
- Bar
- Packaging Type
- Carton
Description
Pamper your guests without zapping your budget with high-quality, value-priced Good Day soap. A rich, luxurious lather and a pleasant, neutral scent lends it a spa-like appeal. Gentle enough for every day use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
