Shop GOOD DIRECTIONS
Create Account
Moose Weathervane w/ Arrow, Polished Copper
- Mfr # 9557PA
- Zoro # G305488388
product price:Â
$
588.99
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
- 9557PA
- Zoro #
- G305488388
- UPC #
- 704940955757
- Country of Origin
- India
Description
the quest of thoreau's indian guides, the moose is the largest member of the deer family. Now he's ready to adorn the rooftop of your home, garage, cupola, barn or gazebo. Good directions' pure copper weathervanes are unsurpassed in style, quality, and durability perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, and copper spacer balls. A 401al roof mount is recommended to mount your weathervane to your rooftop, sold separately. The assembled size of this weathervane is 37" l x 40" h x 18" w. The figure-only size is 37" l x 22" h x 3" w. The polished copper finish will age naturally over time. The exclusive single point contact design allows our weathervanes to spin easily in the wind. Bring the art of outdoor living to your home with this heirloom-quality piece.