Shop GOOD DIRECTIONS
Create Account
Victorian Arrow Garden Weathervane, Polished Copper w/Garden Pole
- Mfr # 8842PG
- Zoro # G805488802
product price:Â
$
253.99
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
- 8842PG
- Zoro #
- G805488802
- UPC #
- 704940984269
- Country of Origin
- India
Description
whichever the way the wind blows, this ornate arrow will grace your garden, deck or yard. Good directions' pure copper weathervanes are unsurpassed in style, quality, and durability perfect for the house-proud homeowner. Weathervanes are easy-to-assemble and install. Includes an all-weather assembly rod, solid brass directionals, copper spacer balls, and 53" garden pole. The assembled size of this weathervane is 21" l x 27" h x 6" w. The figure-only size is 21" l x 17" h x 6" w. The polished copper finish will age naturally over time. Bring the art of outdoor living to your home with this heirloom-quality piece.