Life Gear LG09-60589-SA4 160 Lumens Zoom Focus Flashlight; Assorted Color
- Mfr # LG09-60589-SA4
- Zoro # G104155849
product price:Â
$
29.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG09-60589-SA4
- Zoro #
- G104155849
- UPC #
- 819671014113
- Country of Origin
- China
Description
Features
- See & Be seen modes
- LED technology
- Slide focus beam
- Multi-purpose compact flashlight
- Included 3 AAA batteries & lanyard
- Water and impact resistant
- Auto-off in 1 hour
- Four light modes: High beam, low beam, red tail cap light, high + tail cap flasher
- Color: Assorted Color
- Casing Material: Aluminum
- Bulb Type: LED
- Light Output: 160 lumens
- Power Source: Battery
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.