This item is Discontinued.

Goodman Residential Gas Furnaces, 40 V AC, 5 ton GC9S801005CN

Residential Gas Furnaces, 40 V AC, 5 ton (Discontinued)

  • Mfr # GC9S801005CN
  • Zoro # G104406132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC9S801005CN
Zoro #
G104406132
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Limited (Parts), 2 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger)
Overall Width
21 in
Overall Depth
28 in
Overall Height
33 3/8 in

Details

Available Cooling Tons
5 ton
Fuel Type
Natural Gas
Annual Fuel Utilization Efficiency 
80 %
Transformer Rating
40 V AC
Air Flow
2,222 cfm
Heating Capacity Output
80,000 BtuH
Standards
AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD
Product Type
80% AFUE Gas Furnaces
Heating Capacity Input
100,000 BtuH
Number of Blower Speeds
9
Motor Type
ECM
California Low NOx Compliant
No
Item
Residential Gas Furnaces
Cabinet Configuration
Downflow Furnace

Description

Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Downflow Furnace, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 80,000 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant No, Overall Height 33 3/8 in, Overall Width 21 in, Overall Depth 28 in, Number of Blower Speeds 9, Transformer Rating 40 V AC, Air Flow 2,222 cfm, Fuel Type Natural Gas, Motor Type ECM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.