Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA03203-US
- Zoro #
- G208998595
- UPC #
- 193575032306
- Country of Origin
- China
- Features
- Active Noise Canceling, Auto Play/Pause, Charging Case, Equalizer, Proximity Sensor, Qi Wireless Charging, Rechargeable Battery, Voice Assistant; Sweat Resistant, Water Resistant
- Application
- Music, Video Calling
- Color
- Chalk
- Includes
- Wireless Charging Case, Eartips with 3 Size Options: Small, Medium, Large, Quick Start Guide.
- Earpiece Design
- Earbud
- Integrated Microphone
- Yes
- Noise Canceling
- Yes
- Detachable Microphone
- No
- IP Rating
- IPX4
- Compatibility
- Android Devices, iOS Devices, Tablets, Notebooks
- Connectivity Technology
- True Wireless
- Earpiece Type
- Binaural
- Bluetooth Standard
- Bluetooth 5.0
- Wireless Technology
- Bluetooth
- Item
- Earset
- Sound Mode
- Stereo
Dimensions
- Driver Size
- 0.43 in
Description
Meet Google Pixel Buds Pro, the wireless earbuds with premium, immersive sound that adapts to you. Active Noise Cancellation with Silent Seal blocks outside sounds, so your music shines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
