Shop GORDON BRUSH
See all product information
Create Account
1" Chisel Edge Polyester Bristle, Paint Brush, Plastic Handle, 12 PK
- Mfr # R11011
- Zoro # G1441792
product price:Â
$
47.15
/pk of 12, $3.93/ea
Sold in multiples of 4Â pks for $188.60
Key Features
Brush Style
Chisel Edge
Brush Size
1"
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R11011
- Zoro #
- G1441792
- UPC #
- -
- Country of Origin
- China
Dimensions
- Brush Size
- 1"
Details
- Item
- Paint Brush
- Brush Style
- Chisel Edge
- Basic Bristle Material
- Synthetic
- Bristle Material
- Polyester
- Basic Handle Material
- Plastic
- Handle Material
- Plastic
Description
Lark Paint Brush 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.