Shop GORDON BRUSH
See all product information
Create Account
1/2" Chip Hog Hair Bristle, Paint Brush, Wood Handle, 36 PK
- Mfr # R10005
- Zoro # G1443658
product price:Â
$
63.79
/pk 36, $1.77/ea
Sold in multiples of 4 for $255.16
Key Features
Brush Style
Chip
Brush Size
1/2"
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R10005
- Zoro #
- G1443658
- UPC #
- -
- Country of Origin
- China
- Item
- Paint Brush
- Brush Style
- Chip
- Basic Bristle Material
- Natural
- Bristle Material
- Hog Hair
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
The Fooler® 1/2" High Capacity Chip Brush