15Ss-003G 3 X 7; .003 Stainless Steel And Plywood Scratch Brush; Case Of 50

  • Mfr # 15SS-003G
  • Zoro # G803691815
product price: 
$
548.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15SS-003G
Zoro #
G803691815
UPC #
-
Country of Origin
China

Description

Toothbrush style plywood handle. Fill material, hand-tied with stainless steel wire, remains secure even in wet environments when wood handle expands and contracts.

Features
  • Use -Detail Cleaning
  • Fill Material - 0.003 Stainless Steel
  • Trim - 7/16 in.
  • Rows - 3 x 7
  • Handle - 7-3/4 L x 7/16 W in.
  • Brush Face Length - 1-1/2 in.
  • Brush Face Width - 1/4 in.
  • Case Pack - 50 Count

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews