Shop GORDON BRUSH
See all product information
Create Account
2-1/2" Chisel Edge Hog Hair Bristle, Paint Brush, Wood Handle, 12 PK
- Mfr # R10041
- Zoro # G1442118
product price:Â
$
493.99
/pk 12, $41.17/ea
Free Shipping & Returns
Key Features
Brush Style
Chisel Edge
Brush Size
2-1/2"
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R10041
- Zoro #
- G1442118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Brush Size
- 2-1/2"
Details
- Item
- Paint Brush
- Brush Style
- Chisel Edge
- Basic Bristle Material
- Natural
- Bristle Material
- Hog Hair
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
Badger Paint Brush 2-1/2"