Shop GORDON BRUSH
See all product information
Create Account
3" Foam Paint Brush, Wood Handle, 36 PK
Mfr # R000075
Zoro # G1440456
product price:Â
$
65.35
/pk of 36, $1.82/ea
Sold in multiples of 4Â pks for $261.40
Key Features
Brush Style
Foam
Basic Handle Material
Wood
Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R000075
- Zoro #
- G1440456
- UPC #
- -
- Country of Origin
- China
Dimensions
- Brush Size
- 3"
Details
- Item
- Paint Brush
- Brush Style
- Foam
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
Foam Brush 3"