Shop GORDON BRUSH
See all product information
Create Account
4" Straight Hog Hair Bristle, Paint Brush, Wood Handle, 12 PK
- Mfr # R12061
- Zoro # G1441558
product price:Â
$
181.99
/pk of 12, $15.17/ea
Sold in multiples of 2Â pks for
$363.98
Free Shipping & Returns
Key Features
Brush Style
Straight
Brush Size
4"
Basic Bristle Material
Natural
Bristle Material
Hog Hair
Basic Handle Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R12061
- Zoro #
- G1441558
- UPC #
- -
- Country of Origin
- China
Dimensions
- Brush Size
- 4"
Details
- Item
- Paint Brush
- Brush Style
- Straight
- Basic Bristle Material
- Natural
- Bristle Material
- Hog Hair
- Basic Handle Material
- Wood
- Handle Material
- Wood
Description
Ace Paint Brush 4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.