Gordon Brush
9" Utility Brush - Black Polypropylene Bristle and Foam Block
Mfr # M572010
Zoro # G8221336
Sold in multiples of 3 for $416.97
Free Shipping & Returns
$416.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
Explore More Products
- GORDON BRUSH Gordon Brush 21B-12 3 Row Brass Scratch Brush; Case Of 120 21B-12
- GORDON BRUSH Milwaukee Dustless Brush 233240 24 In. Fine-Duty Polypropylene Brush; Case Of 12 233240
- GORDON BRUSH 2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w 221SSB
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush 900046
- GORDON BRUSH 3x7 Row 0.006" Phosphor Bronze Bristle, Plywood Handle Scratch Brush 30PBG-12
- GORDON BRUSH Flow-Thru Solvent Applicator Brush - Nylon 1/2" Trim 900982SDN
- GORDON BRUSH Milwaukee Dustless Brush 214360 36 In. Tampico Center-Horse Hair Border Brush; Case Of 6 214360
- GORDON BRUSH Gordon Brush 414Sse 4 X 19 Stainless Steel Scratch Brush Economy Case of 12 414SSE
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/4" D SD 11SSAG-12
- CS UNITEC Non Sparking Brush, Brass, 3 Rows, Aluminum Bronze EX1001-3A
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, White, Plastic 45895
- Gordon Brush Brushes