Shop GORDON BRUSH
See all product information
Create Account
Counter Duster - Black 5 x 15 Row Polypropylene Bristle Plastic Handle, PK12
- Mfr # M550080
- Zoro # G8192776
product price:
$
219.99
/pk of 12, $18.33/ea
Sold in multiples of 2 pks for
$439.98
Free Shipping & Returns
Key Features
Handle Material
Plastic
Handle Length
13-1/4 in
Trim Length
2-1/4 in
Brush Width
3 in
Brush Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M550080
- Zoro #
- G8192776
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Plastic
Dimensions
- Handle Length
- 13-1/4 in
- Trim Length
- 2-1/4 in
- Brush Width
- 3 in
- Brush Length
- 8 in
Description
Counter Duster – Black 5 x 15 Row Polypropylene Bristle Plastic Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.