Shop GORILLA CARTS
Create Account
GCY Series Yard Cart, 300 lb, 4.5 cu-ft Deck, Polypropylene Deck, 2-Wheel
- Mfr # GCY-45
- Zoro # G925010259
product price:Â
$
127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GCY-45
- Zoro #
- G925010259
- UPC #
- 722571014964
- Country of Origin
- Thailand
Description
Gorilla Carts Yard Cart, 300 lb Weight, Deck Material: Polypropylene, Deck Size: 4.5 cu-ft, Frame Material: Polypropylene, Wheel Type: Molded, Number of Wheels: 2, Wheel Material: Plastic, Wheel Size: 9 in, Pull, Push Handle, Plastic Handle, Black, 41-1/4 in OAL, 21.8 in OAW, 24.8 in OAH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.