This item is Discontinued.

This item is Discontinued.
Oak & Olive OAKPSM229CK Brava Wine Cheese Tote Cork (Discontinued)
Mfr #
OAKPSM229CK
Zoro #
G504036908
UPC # 807348126283
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OAKPSM229CK
- Zoro #
- G504036908
- UPC #
- 807348126283
- Country of Origin
- China
Description
The stylish brava wine & cheese set from picnic plus has a fully insulated thermal foil divided compartment specifically designed to hold 2 bottles. This unique wine and cheese tote has a wooden cutting board, cheese knife, 2 acrylic goblets, cotton napkins and a wooden handle corkscrew bottle opener. With the adjustable shoulder carry strap, this set is ready for picnics, concerts, or travel.
Features- The brava makes a perfect gift for wine and cheese lovers, bridal and wedding gifts, mens gifts
- Finish: Natural cork and brown
- Material: Cork, thermal insulation, plastic, metal, acrylic, cotton
- Dimension: 14 x 7.5 x 7 in.
- Weight: 3 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.