Shop GOULD & GOODRICH
See all product information
Create Account
Duty Belt, Leather, Black, 40", Buckle
- Mfr # F/LB59-40
- Zoro # G7050687
product price:Â
$
89.79
/ea
Key Features
Size
40"
Width
2 1/4 in
Material
Leather
Color
Black
Features
Attractive 4 Row Stitching, Fully Lined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F/LB59-40
- Zoro #
- G7050687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 40"
- Width
- 2 1/4 in
- Compatible Waist Size - Maximum
- 40 in
Details
- Item
- Duty Belt
- Material
- Leather
- Color
- Black
- Features
- Attractive 4 Row Stitching, Fully Lined
- Closure Style
- Buckle
- Type
- Fully Lined
- Style
- Duty
- Material - Duty Belts and Harnesses
- Leather
- Gender
- Unisex
- Item - Duty Belts and Harnesses
- Duty Belt
- Finish
- High Gloss
- Buckle Material
- Nickel
Description
Duty Belt, Fully Lined, Unisex, Duty Style, Size 40 In., Width 2 1/4 in, Material Leather, Color Black, Features Attractive 4 Row Stitching, Fully Lined, Material Leather, Closure Style Buckle, Finish High Gloss