Shop GOULD & GOODRICH
See all product information
Create Account
Tool Belt, Garrison Belt, Removable Buckle, Black, Synthetic Polymer (Belt), Brass (Buckle)
- Mfr # H52-60CLBR
- Zoro # G6762201
product price:Â
$
55.89
/ea
Key Features
Material
Synthetic Polymer (Belt), Brass (Buckle)
Tool Storage Type Included
Tool Belt
Color
Black
Features
Removable Buckle
Belt Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H52-60CLBR
- Zoro #
- G6762201
- UPC #
- -
- Country of Origin
- United States
- Item
- Garrison Belt, Removable Buckle
- Material
- Synthetic Polymer (Belt), Brass (Buckle)
- Tool Storage Type Included
- Tool Belt
- Color
- Black
- Features
- Removable Buckle
- Belt Material
- Leather
- Measurement Type
- SAE
- Buckle Material
- Brass
- SAE or Metric
- SAE
- Belt Type
- Pants Garrison Belts
- Finish
- Hi-Gloss
- Style
- Garrison Belt
- Adjustment Type
- Buckle
- Wire Color
- Black
- Container Type
- Garrison Belt
- Sensor Body Style
- Garrison Belt
Dimensions
- Width
- 1 3/4 in
- Fits Waist Size
- 60 in
- Size
- 60
- Waist Size
- Fits 60"
- Maximum Waist Size
- 60 in
Description
Garrison Belt, Removable Buckle, Style Garrison Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Brass, Width 1 3/4 in, Maximum Waist Size 60 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.