This item is Discontinued.

This item is Discontinued.
K112ORB Snap-N-Tite Sink Basket Strainer, Oil Rubbed Bronze (Discontinued)
Mfr #
K112ORB
Zoro #
G602887143
UPC # 663370025174
Country of Origin Taiwan, Province of China
Category Sink Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K112ORB
- Zoro #
- G602887143
- UPC #
- 663370025174
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.44
- Length
- 4.44
- Height
- 3.81
Details
- Includes
- Strainer
- Material
- Stainless Steel;Brass
- Finish
- Oil Rubbed Bronze
- Features
- Heavy duty stainless steel construction, Fits standard 3-1/2" drain opening, Corrosion-resistant finish, Designed for long-lasting durability, Easy to install, Easy Snap-n-Tite action
- Color
- Oil Rubbed Bronze
- Weight
- 0.84
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Snap-N-Tite kitchen sink basket strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.