This item is Discontinued.

Gourmetier Gourmetier KH3008SP Pull-Out Kitchen Faucet Sprayer for KS3898BL & KB3898BL  Satin Nickel KH3008SP

Gourmetier KH3008SP Pull-Out Kitchen Faucet Sprayer for KS3898BL & KB3898BL Satin Nickel (Discontinued)

  • Mfr # KH3008SP
  • Zoro # G303770164
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH3008SP
Zoro #
G303770164
UPC #
663370178917
Country of Origin
China

Description

The pull-out faucet sprayer features a wavy body structure for easy gripping when using for washing and a bell-shaped head which consists of tiny holes where water is sprayed from.
  • Engineering grade ABS construction
  • 2 function spray head with stream flow and jet spray function
  • Back flow prevention function
  • Max 2.2 GPM/8.3LPM water flow rate at 60 PSI
  • Easy operation with one touch button
  • Fit to standard Female 1/2" IPS connection
  • Color: Satin Nickel
  • Material: ABS Plastic
  • Length: 7.13
  • Width: 2
  • Height: 2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.