Shop GP-XTREME
Create Account
GP-H8-Cree-40W-V4 H8 Ver.4 8 Cree LED 40W Angel Eye Halo Ring Bulbs
- Mfr # GP-H8-Cree-40W-V4
- Zoro # G804009121
product price:Â
$
197.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-H8-Cree-40W-V4
- Zoro #
- G804009121
- UPC #
- -
- Country of Origin
- China
Description
Super White H8 Cree LED Angel Eyes Converter Kit for BMW E70, E92, E93, E82, E97, M3. Our 6000K Bulb are Triple brighter, whiter and prettier than any other HID bulbs you've ever seen. This is the Newest and Brightness LED you will ever own!!! Extremely Power True 40W / 8 LED Cree Chips/Bulb . Total 80 Wattage 2 Bulbs.
Total 40W High Power Cree LED.
Full Brightness with No Dimming.
Brightest of all LED angel eyes.
Plug and play easy installation, no cutting or splicing, no need to take off headlamp.
6000k pure white Color.
No bulb-out warning message.
Metal body for fast heat releasing.
Fully Compatible with BMW.
Compatibility:
08-12 BMW 1-series E82/E87 (128i, 135i).
09-11 BMW 3-series E90 sedan Face lifted (328i, 328xi, 335d, 335i).
09-11 BMW 3-series E91 touring Face lifted (328i, 328xi).
07-12 BMW 3-series E92 coupe (328i, 328xi, 335i).
08-12 BMW 3-series E92 M3.
07-12 BMW 3-series E93 convertible (328i, 335i).
08-10 BMW 5-series E60 sedan Face lifted (528i, 528xi, 535i, 535xi, 550i).
08-10 BMW 5-series E61 touring Face lifted (535xi).
08-10 BMW 6-series E63/E64 Face lifted (650i).
07-12 BMW X-series E70 X5.
08-12 BMW X-series E71 X6.
09-12 BMW Z-series E89 Z4.
Compatibility:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.