H16 5202 2600LM CREE LED KIT For Headlight / Fog / Day Time Running Light GP-H16-Cr-HL-III

  • Mfr # GP-H16-Cr-HL-III
  • Zoro # G504009728
product price: 
$
149.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GP-H16-Cr-HL-III
Zoro #
G504009728
UPC #
-
Country of Origin
China

Description

  • Unique Concave High Quality Chrome Relector Design
  • First of a kind Cooling System Technology
  • GP Xtreme
  • H16 5202 COB (Chips On Board) Dual Cree Head Lights Replacement
  • 2589 Lumens 3 X Brighter than Halogen each bulbs
  • Total 2 bulbs up to 5200 Lumens
  • Build in Fans 12V
  • 56 W total (28 W per bulb) LED Super Bright Cree Led.
  • New Dual Cree 1512 Chip
  • Plug and Play!
    Each individual bulb is specifically designed High and Low capability to allow a more light pattern and created further light visibility on the road; also it build with an anti-glare against most of the oncoming traffic.
    Features:
  • Power 30W per side (total 60 Watt)
  • Voltage: DC 12V 24V
  • Material Aluminum
  • Beam Angel 360 Degree
    Product Specs:
  • Lumens: 2,589 lm (per bulb)
  • Lifetime: 40,000 hrs
  • Wattage: 56 W total (28 W per bulb)
  • Technology: 2x14 W CREE LED (per bulb)
  • Input Voltage:DC9V-DC32V
  • connection:: H16 Connector (Plug and Play)
  • Flicker-Free
  • Shockproof, Dust-proof and Waterproof.
    Product Contents:
  • 2 x GP-Xtreme COB H16 LED Headlight Replacement Bulbs
  • 2 x H16 Compact LED Drivers
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews