Shop GPI

Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/5 HP, Cast Aluminum, 1 in NPT Inlet

  • Mfr # M-150S-MU

  • Zoro # G0555786


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
HP
1/5
Housing Material
Aluminum
GPM
15 gpm
Inlet Size
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-150S-MU
Zoro #
G0555786
UPC #
031401150605
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Suction Tube Length
40 in
Overall Height
8 in
Overall Length
12 in
Hose Dia.
3/4 in
Overall Width
10 in
Cord Length
18 ft
Manufacturers Warranty Length
2 yr
Power Cord Length
18 ft
Outlet Size
3/4 in NPT
Hose Length
12 ft
Pump Mount Size
2 in
For Container Size
10 gal, 500 gal
Height Above Container
11 in
Bung Connection Dia.
2 in
Hose Outside Dia.
3/4 in
Adapter Connection Diameter
2 in
Hose Outside Diameter
3/4 in

Details

Voltage
12V DC
HP
1/5
Housing Material
Aluminum
GPM
15 gpm
Seal Material
Buna-N
RPM
1900
Pump Design
Gear
Self-Priming
Yes
Seal Type
Lip
Max. Viscosity
50 SUS
Item
Electric Drum Pump
Features
Self priming, Powder-coated aluminum body,telescoping suction pipe (15in - 40in), Factory installed power Cord, Easy installation spin collar mount, Explosion Proof Motor, Thermal Overload Protection
Adapter Material
Aluminum
Motor Enclosure
Explosion Proof
Standards
CE, cULus
Transfer Pump Application
Stationary Installations, Stationary Locations in Fleet
Metered
No
Nozzle Material
Aluminum
Agency Compliance
CE, Class I Div 2, cULus
Duty Cycle
30 Minutes On/30 Minutes Off
Bypass Valve
Yes
Nozzle Type
Manual
For Use With
Diesel, Gasoline, Kerosene, E15
Bearing Type
Sleeve
Compatible Fluids
Diesel, Gasoline, Kerosene, E15
Includes
Dispensing Hose, Power Cord, Fuse Assembly, Lockable Nozzle Holder, Spin Collar, Tank Adapter
Pressure Range
15 psi
Motor RPM
1,900 RPM
Housing Material - Pumps
Aluminum
Max. Head - Pumps
5 1/2 ft
Min. Fluid Temp.
-20 Degrees F
Diesel Exhaust Fluid Compatible
No
Suction Tube Material
Polypropylene
Explosion Proof
Yes
Hose Tube Material
Nitrile
Compatible Chemicals
Diesel, Gasoline, Kerosene
Includes Nozzle
Yes
Max. Outlet Pressure
15 psi
Max. Fluid Temp.
125 Degrees F
Includes Spout
No
Number of Phases
1
Variable Speed
No
Nozzle Operation
Manual
Max. Flow Rate
15 gpm
Includes Suction Tube
Yes
Food Grade
No
Housing Finish
Powder Coated
Power Source
Corded Electric
Rated Voltage
12 V DC
Discharge Connection Type
FNPT
Runs Dry
No
Nozzle Fluid Compatibility
Diesel, Gasoline
Adapter Connection Type
MNPT
Includes Bung Adapter
Yes
Thermal Protection
Yes
Frequency (Hz)
60 Hz
Motor HP
1/5 hp
Spout Material
Aluminum
Mount Type
Bung
Pump Connection Type
FNPT
Includes Discharge Hose
Yes
Hose Cover Material
Nitrile
Full Load Amps
25.0 A
Suction Tube OD
1 in
For Media Type
Diesel, Gasoline, Kerosene
Frequency
60 Hz
Full Load Current
25 A
Meter Type Included
No Meter Included
Maximum Head
5 1/2 ft
For Container Type
Tank
Pump Connection ID
1 in
Pump Connection OD
1 in
Adapter Connection Standard
MNPT
Chemical Compatibility
Diesel, Gasoline, Kerosene
Pump Technology
Gear
Motor Speed
1,900 RPM
Motor Horsepower
1/5 hp
Maximum Flow Rate
15 gpm
Maximum Viscosity
50 SUS
Maximum Head Pressure
12 psi
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Follower Plate
No Follower Plate Included
Maximum Outlet Pressure
15 psi
Hazardous Location Class
Class I Division 2 Group D
Phase
Single
Maximum Fluid Temperature
125 Degrees F
Static Protection
Grounding Line Included
Minimum Fluid Temperature
-20 Degrees F

Description

Electric Drum Pump, Max. Outlet Pressure 15 psi, For Use With Diesel, Gasoline, Kerosene, E15, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 40 in, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.