Shop GPI

Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet

  • Mfr # V25-012AD
  • Zoro # G500489784

product price: 
$
1,109.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
HP
2/5
Housing Material
Cast Iron
GPM
25 gpm
Inlet Size
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V25-012AD
Zoro #
G500489784
UPC #
031401007732
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Width
13 in
Hose Length
18 ft
Overall Length
12 in
Power Cord Length
18 ft
Overall Height
13 in
Cord Length
18 ft
Manufacturers Warranty Length
5 yr
Pump Mount Size
2 in
Hose Dia.
1 in
Outlet Size
1 in NPT
For Container Size
10 gal, 1,000 gal
Hose Outside Dia.
1 in
Height Above Container
13 in
Bung Connection Dia.
2 in
Adapter Connection Diameter
2 in
Hose Outside Diameter
1 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Easy Access to fuel strainer, Factory installed Power Cord, Internal Check Valve w/Perfect Prime to keep pump head primped, Lockable Nozzle Holder to deter fuel theft, Multidirectional 90 Degree Outlet, Quick-Fit Modular Design, Safe Stop Power Down - 30 minute auto power down with easy reset, Explosion Proof Motor, Thermal Overload Protection

Details

Voltage
12V DC
HP
2/5
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
1620
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Electric Drum Pump
Bypass Valve
Yes
Pressure Range
20 psi
Standards
cULus
Metered
No
Features
Easy Access to fuel strainer, Factory installed Power Cord, Internal Check Valve w/Perfect Prime to keep pump head primped, Lockable Nozzle Holder to deter fuel theft, Multidirectional 90 Degree Outlet, Quick-Fit Modular Design, Safe Stop Power Down - 30 minute auto power down with easy reset, Explosion Proof Motor, Thermal Overload Protection
Agency Compliance
Class I Div 2, cULus
Compatible Fluids
Diesel, Gasoline, Kerosene
Motor RPM
1,620 RPM
Nozzle Material
Aluminum
For Use With
Diesel, Gasoline, Kerosene
Housing Material - Pumps
Cast Iron
Includes
Dispensing Hose, Power Cord, Fuse Assembly, Modular Fitting, Tank Adapter
Duty Cycle
30 Minutes On/30 Minutes Off
Nozzle Type
Automatic
Bearing Type
Sealed Ball
Transfer Pump Application
Stationary Installations, Stationary Locations in Fleet
Adapter Material
Aluminum
Max. Head - Pumps
15 ft
Amps AC
35 A
Motor Enclosure
Explosion Proof
Adapter Connection Type
MNPT
Max. Fluid Temp.
125 Degrees F
Pump Connection Type
FNPT
For Media Type
Diesel, Gasoline, Kerosene
Runs Dry
No
Includes Discharge Hose
Yes
Compatible Chemicals
Diesel, Gasoline, Kerosene
Thermal Protection
Yes
Nozzle Operation
Automatic
Suction Tube Material
Polypropylene
Number of Phases
1
Min. Fluid Temp.
-20 Degrees F
Explosion Proof
Yes
Food Grade
No
Includes Suction Tube
Yes
Hose Cover Material
Nitrile
Nozzle Fluid Compatibility
Diesel, Gasoline
Suction Tube OD
1 in
Spout Material
Aluminum
Full Load Amps
40.0 A
Includes Bung Adapter
Yes
Max. Flow Rate
25 gpm
Includes Spout
No
Max. Outlet Pressure
20 psi
Mount Type
Bung
Diesel Exhaust Fluid Compatible
No
Hose Tube Material
Nitrile
Variable Speed
No
Power Source
Corded Electric
Rated Voltage
12 V DC
Includes Nozzle
Yes
Motor HP
2/5 hp
Frequency (Hz)
60 Hz
Discharge Connection Type
FNPT
Hazardous Location Class
Class I Division 2 Group D
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Speed
1,620 RPM
Pump Technology
Vane
Full Load Current
40 A
Pump Connection OD
1 in
Maximum Viscosity
50 SUS
Maximum Head Pressure
25 psi
Chemical Compatibility
Diesel, Gasoline, Kerosene
Maximum Outlet Pressure
20 psi
Minimum Fluid Temperature
-20 Degrees F
Frequency
60 Hz
Adapter Connection Standard
MNPT
Phase
Single
Pump Connection ID
1 in
Static Protection
Grounding Line Included
Maximum Head
15 ft
Maximum Fluid Temperature
125 Degrees F
Maximum Flow Rate
25 gpm
For Container Type
Tank
Motor Horsepower
2/5 hp
Includes Follower Plate
No Follower Plate Included
Housing Finish
Powder Coated
Meter Type Included
No Meter Included
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Max. Outlet Pressure 20 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 12 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD 1 in, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.