This item is Discontinued.

Gpi Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet V25-012MD

This item is Discontinued.

Gpi

Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (Discontinued)

Mfr # V25-012MD
Zoro # G500489791
UPC # 031401007725
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V25-012MD
Zoro #
G500489791
UPC #
031401007725
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Overall Length
12 in
Hose Dia.
1 in
Hose Length
18 ft
Outlet Size
1 in NPT
Overall Width
13 in
Overall Height
13 in
Manufacturers Warranty Length
5 yr
Cord Length
18 ft
Pump Mount Size
2 in
Power Cord Length
18 ft
Hose Outside Dia.
1 in
For Container Size
10 gal, 1,000 gal
Hose Outside Diameter
1 in
Adapter Connection Diameter
3 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Easy Access to fuel strainer, Factory installed Power Cord, Internal Check Valve w/Perfect Prime to keep pump head primped, Lockable Nozzle Holder to deter fuel theft, Multidirectional 90 Degree Outlet, Quick-Fit Modular Design, Safe Stop Power Down - 30 minute auto power down with easy reset, Explosion Proof Motor, Thermal Overload Protection

Details

Voltage
12V DC
HP
2/5
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
1620
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Item
Electric Drum Pump
Amps AC
35
Metered
No
Nozzle Type
Manual
Motor Enclosure
Explosion Proof
Pressure Range
20 psi
For Use With
Diesel, Gasoline, Kerosene
Nozzle Material
Aluminum
Bearing Type
Sealed Ball
Duty Cycle
30 Minutes On/30 Minutes Off
Agency Compliance
Class I Div 2, cULus
Housing Material - Pumps
Cast Iron
Features
Easy Access to fuel strainer, Factory installed Power Cord, Internal Check Valve w/Perfect Prime to keep pump head primped, Lockable Nozzle Holder to deter fuel theft, Multidirectional 90 Degree Outlet, Quick-Fit Modular Design, Safe Stop Power Down - 30 minute auto power down with easy reset, Explosion Proof Motor, Thermal Overload Protection
Includes
Dispensing Hose, Power Cord, Fuse Assembly, Modular Fitting, Tank Adapter
Bypass Valve
Yes
Compatible Fluids
Diesel, Gasoline, Kerosene
Standards
cULus
Transfer Pump Application
Stationary Installations, Stationary Locations in Fleet
Motor RPM
1,620 RPM
Rated Voltage
12 V DC
Discharge Connection Type
FNPT
Thermal Protection
Yes
Compatible Chemicals
Diesel, Gasoline, Kerosene
Includes Suction Tube
Yes
Power Source
Corded Electric
Max. Flow Rate
25 gpm
For Media Type
Diesel, Gasoline, Kerosene
Explosion Proof
Yes
Nozzle Operation
Manual
Includes Nozzle
Yes
Motor HP
2/5 hp
Max. Outlet Pressure
20 psi
Suction Tube Material
Polypropylene
Includes Discharge Hose
Yes
Nozzle Fluid Compatibility
Diesel, Gasoline
Pump Connection Type
FNPT
Full Load Amps
40.0 A
Pump Connection ID
1 in
Includes Follower Plate
No Follower Plate Included
Maximum Head Pressure
25 psi
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Maximum Viscosity
50 SUS
Housing Finish
Powder Coated
Full Load Current
40 A
Variable Speed
No
Hazardous Location Class
Class I Division 2 Group D
Phase
Single
Adapter Connection Standard
MNPT
Maximum Head
15 ft
Maximum Flow Rate
25 gpm
For Container Type
Tank
Includes Bung Adapter
Yes
Pump Connection OD
1 in
Chemical Compatibility
Diesel, Gasoline, Kerosene
Maximum Fluid Temperature
126 Degrees F
Includes Spout
No
Motor Speed
1,620 RPM
Maximum Outlet Pressure
20 psi
Mount Type
Bung
Static Protection
Grounding Line Included
Motor Horsepower
2/5 hp
Pump Technology
Vane
Meter Type Included
No Meter Included
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Fuel Transfer Pump, Max. Outlet Pressure 20 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 12V DC, Hose Length 18 ft, Suction Tube Length 40 in, Cord Length 18 ft, Nozzle Operation Automatic, Thermal Protection Yes, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Diesel, Gasoline, Kerosene, Discharge Connection Type FNPT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.