
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RA23261
Zoro #
G903997497
UPC #
47323119828
Country of Origin
China
Description
Features
- Color LED Display 19 in.
- 16:9 Aspect Ratio
- Can Be Used As A PC Monitor
- Progressive Scan
- V-chip Provides Parental Controls and viewer Controls
- Auto-scan For Channels
- Electronic Program Guide
- Sleep Timer
- HDMI Inputs, Component Input, Vga PC Video Input, Composite Video Input, USB Port, Rca Stereo Audio Input, Rca Stereo Audio Outputs, 3.5 mm PC Audio Input, Rf Input, Stereo Headphone Jack, USB Service Port &Ac Power
- Includes Remote, Removable Stand &Ac and dc Power Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.