G1240, Men's Work Boot, 10 W, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5054287
product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5054287
UPC #
690774195653
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
10

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Footwear Shank Type
Plastic
Footwear Sole Pattern
Siped
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.89
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Insulated
No
Conductive
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Predominant Footwear Color
Black
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.86
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Footwear Style
Mid-Cut Work Boot
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Max. Heat Rating
200 Degrees F
Style Number
1240
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Upper Material Description
Leather
Wide Toe Cap
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Shank Material
Nylon
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Waterproof Type
None
Toe Shape
Round
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.58
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Insole Material
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1240

Ratings & reviews