Shop GRABBERS

G1240, Men's Work Boot, 11 W, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5471627

product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5471627
UPC #
690774195677
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
11

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Oil Resisting Sole
Yes
Style Number
1240
Shank Material
Nylon
Puncture Resistant Insole
No
Footwear Style
Mid-Cut Work Boot
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Completely Non Metallic
Yes
Upper Material Description
Leather
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Liner Material
Tailex
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.58
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.86
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Wide Toe Cap
No
Static Dissipative
No
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Conductive
No
Midsole Material
EVA
Removable Insole
Yes
Insulated
No
Footwear Shank Type
Plastic
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Value - Mark II - Oily
0.58
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.89
Closure
Lace Up
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Material
EVA
Heel Definition
Flat Heel
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.