G1240, Men's Work Boot, 12 M, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5471566
product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5471566
UPC #
690774195509
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
12

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Plastic
Non Metallic Upper
No
Max. Heat Rating
200 Degrees F
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.58
Outsole Material
Rubber
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Upper Boot Material
All Leather
Liner Material
Tailex
Completely Non Metallic
Yes
Upper Material Description
Leather
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Footwear Sole Pattern
Siped
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Style Number
1240
Shank Material
Nylon
Footwear Style
Mid-Cut Work Boot
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Conductive
No
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.86
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Chemical Resisting Sole
Yes
Upper Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Value - Mark II - Wet
0.86
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.58
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.89
Insole Material
EVA
Construction
Cemented
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.