G1240, Men's Work Boot, 12 W, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5475766
product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5475766
UPC #
690774195691
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
12

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Non Metallic Upper
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Footwear Style
Mid-Cut Work Boot
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insulated
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Standards
ASTM F2413-11
Liner Material
Tailex
Style Number
1240
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather
Shank Material
Nylon
Predominant Footwear Color
Black
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
No
Removable Insole
Yes
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Waterproof Type
None
Toe Shape
Round
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Includes Shank
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.