G1240, Men's Work Boot, 14 M, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5471575
product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5471575
UPC #
690774195523
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Midsole Material
EVA
Style Number
1240
Static Dissipative
No
Standards
ASTM F2413-11
Wide Toe Cap
No
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Shank Material
Nylon
Footwear Sole Pattern
Siped
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Insulated
No
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Conductive
No
Footwear Shank Type
Plastic
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Style
Mid-Cut Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.86
Metal Chip Resisting Sole
No
Liner Material
Tailex
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.58
Metatarsal Guard
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Toe Shape
Round
Waterproof Type
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.89
Maximum Heat Rating
200 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.58
Style Family
6-Inch Work Boot
Insole Technology
Sponge Rubber Heel Wedge
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1240

Ratings & reviews