G1240, Men's Work Boot, 6 M, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5475705
product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5475705
UPC #
690774195387
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
6

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Style Number
1240
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Liner Material
Tailex
Footwear Sole Pattern
Siped
Removable Insole
Yes
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Shank Type
Plastic
Upper Material Description
Leather
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.89
Puncture Resistant Insole
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.58
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Max. Heat Rating
200 Degrees F
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Standards
ASTM F2413-11
Footwear Style
Mid-Cut Work Boot
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Chemical Resisting Sole
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Waterproof Type
None
Toe Shape
Round
Closure
Lace Up
All-Leather Upper
Yes
Construction
Cemented
Insole Material
EVA
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Maximum Heat Rating
200 Degrees F
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily
0.58
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 1240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.