G1240, Men's Work Boot, 6 W, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5471584
product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5471584
UPC #
690774195578
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Size (PRINT)
6
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Conductive
No
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.86
Max. Heat Rating
200 Degrees F
Liner Material
Tailex
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Standards
ASTM F2413-11
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Style Number
1240
Footwear Style
Mid-Cut Work Boot
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Wide Toe Cap
No
Outsole Material
Rubber
Insulated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Toe Shape
Round
Waterproof Type
None
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Insole Technology
Sponge Rubber Heel Wedge
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Closure
Lace Up
Construction
Cemented
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 1240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.