Shop GRABBERS
See all product information
Create Account
G1240, Men's Work Boot, 7 M, Leather, 6 in Height, Black
- Mfr # G1240
- Zoro # G5471523
product price:Â
$
89.95
/pr
Key Features
Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1240
- Zoro #
- G5471523
- UPC #
- 690774195400
- Country of Origin
- China
Dimensions
- Size
- 7
- Footwear Width
- M
- Height
- 6 in
- Heel Height
- 1/2 in
- Width
- M
- Size (PRINT)
- 7
- Overall Height
- 6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.