Shop GRABBERS

G1240, Men's Work Boot, 8.5 W, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5475757

product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5475757
UPC #
690774195622
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
Yes
Completely Non Metallic
Yes
Ninety Degree Heel
No
Footwear Sole Pattern
Siped
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.89
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Midsole Material
EVA
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Footwear Style
Mid-Cut Work Boot
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Footwear Shank Type
Plastic
Static Dissipative
No
CSA Footwear Standard
Not Specified
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.58
Outsole Material
Rubber
Non-Marking Sole
Yes
Style Number
1240
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413-11
Metatarsal Guard
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Waterproof Type
None
Toe Shape
Round
Maximum Heat Rating
200 Degrees F
Style Family
6-Inch Work Boot
Insole Technology
Sponge Rubber Heel Wedge
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.