Shop GRABBERS

G1240, Men's Work Boot, 9.5 M, Leather, 6 in Height, Black

  • Mfr # G1240
  • Zoro # G5054262

product price: 
$
89.95
/pr

Key Features

Color
Black
Toe Type
Plain
Height
6 in
Waterproof
No
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1240
Zoro #
G5054262
UPC #
690774195455
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Width
M
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
G1240
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insole System
EVA Cushion Insert w/ Sponge Rubber Heel Wedge
Footwear Sole Pattern
Siped
Chemical Resisting Sole
Yes
Liner Material
Tailex
Conductive
No
Footwear Style
Mid-Cut Work Boot
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.89
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Predominant Footwear Color
Black
Static Dissipative
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Non Metallic Upper
No
Style Number
1240
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Shank Material
Nylon
Upper Material Description
Leather
Footwear Shank Type
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
Yes
Resists
Oils, Slips
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Toe Shape
Round
Waterproof Type
None
Style Family
6-Inch Work Boot
Insole Material
EVA
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.