This item is Discontinued.
This item is Discontinued.
Airless Spray Gun Tip, Tip Size 0.017 In (Discontinued)
Mfr #
XWD517
Zoro #
G5183351
UPC # 633955159136
Country of Origin United States
Category Airless Spray Gun Tips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWD517
- Zoro #
- G5183351
- UPC #
- 633955159136
- Country of Origin
- United States
- Item
- Airless Spray Gun Tip
- For Use With
- 16N673, Mfr. No. 16N657
- Color
- Black
- Includes
- Tip/Guard Combination
- Features
- Reversible
- Max. Working Pressure
- 2,000 psi
- Product Type
- Airless Spray Gun Tip
- Operating Pressure - Maximum
- 2,000 psi
- Compatible Product Type
- Handheld Sprayers
- Spray Tip Number
- 517
- Compatible with Series
- TrueCoat Pro
- Compatible with Manufacturer Model Number
- 17N163, 17N166
- Compatible Fluid Type
- Paints
- Compatible with Mfr. Model No.
- 17N163, 17N166
- Compatible Manufacturer Model Number
- 17N163, 17N166
- For Use with Mfr Model Number
- 17N163, 17N166
- Compatible Manufacturer Part Number
- 17N163, 17N166
- For Use With Mfr. Model Number
- 17N163, 17N166
- Compatible with Manufacturer Model No.
- 17N163, 17N166
- Compatible Pump Manufacturer Part Number
- 17N163, 17N166
- Compatible Mfr. Model Number
- 17N163, 17N166
- For Manufacturer Part Number
- 17N163, 17N166
- Compatible with Mfr. Model Number
- 17N163, 17N166
Description
Airless Spray Gun Tip, Tip Size 0.017 in, Pattern Size 10 in, Thread Size 7/8 In., Color Black, Max. Working Pressure 2,000 psi, Features Reversible, For Use With 16N673, Mfr. No. 16N657, Includes Tip/Guard Combination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.