Shop GRANT
Create Account
246 Steering Wheel - Classic Nostalgia Wood Wheel
- Mfr # G19-246
- Zoro # G024181713
product price:Â
$
395.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G19-246
- Zoro #
- G024181713
- UPC #
- -
- Country of Origin
- China
Description
These Classic Nostalgia steering wheels by Grant were inspired by the musclecars of the 1960s. They feature brushed stainless steel spokes with precision-cut racing holes or slots for a split-spoke look. They're with either walnut finished hardwood grips or thick-cushion foam grips, in two popular diameters. Grant offers them with or without a horn button. Specification Grip Material - Wood. Grip Color - Walnut. Spoke Material - Aluminum. Spoke Color - Nickel plated. Spoke Quantity - 3. Diameter - 15.000 in.. Dish - 1.750 in.. Horn Button Included - Yes. Installation Kit Required - Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.