3-Spoke Black Anodized Aluminum Design Formula GT Series Steering Wheel
- Mfr # 1770
- Zoro # G724194495
product price:Â
$
251.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1770
- Zoro #
- G724194495
- UPC #
- -
- Country of Origin
- China
Description
The Nostalgia Wheels are designs patterned after some of the most popular classic designs of the 60's & 70's muscle car era. This wheel is very close to the old Tuff Wheel style. Its all around beefy classic styling is the perfect match for your ride. This wheel has a dual bolt pattern. Universal 3-Spoke Brushed Stainless Steel Slot Design Classic Nostalgia Series Steering Wheel with Walnut Hardwood Grip. Features Classic Nostalgia Steering Wheels. Specifications Color: Black. Spoke Color: Brushed. Spoke Material: Stainless Steel. Grip Color: Walnut. Grip Material: Wood. Shape: Round. Wheel Diameter: 15 in / 381mm. Dish Depth: 4.125 in / 104.775mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.