6X6606 Starter Joint 24 Gauge; Black - 6 in.

  • Mfr # 6X6606
  • Zoro # G704001799
product price: 
$
34.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6X6606
Zoro #
G704001799
UPC #
662837666066
Country of Origin
China

Description

Crimped both ends.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Starter Joint 24 Gauge, Black - 6 in.
Specifications
  • Dimension: 0.43 x 0.43 x 0.43 in.
  • Cube: 0.08
  • Weight: 0.67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews