7-327 7 in. Round Galvanized Vent Cap
- Mfr # 7-327
- Zoro # G803919964
product price:Â
$
34.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-327
- Zoro #
- G803919964
- UPC #
- 662837064299
- Country of Origin
- China
Description
Get more out of your appliances with the right accessories from our collection of high quality Appliance Accessories available at budget friendly prices. They come with complete compatibility and reliability to cater your requirements. Enhance and maintains the appliances. Top quality construction and performance. Competitive prices and value for money. Total compatibility with appliances.
Round vent cap
Specifications- Finish: Galvanized
- Size: 7 in.
- Shape: Round
- Country of Origin: United States
- Weight: 0.08 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.