This item is Discontinued.

Gray Tools 1/2" Drive 40 Geared Teeth Mechanic's Tools, 15" L 8840L

This item is Discontinued.

Gray Tools

1/2" Drive 40 Geared Teeth Mechanic's Tools, 15" L (Discontinued)

Mfr # 8840L
Zoro # G004422874
UPC # 67965114180
Country of Origin Canada
Category Hand Ratchets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8840L
Zoro #
G004422874
UPC #
67965114180
Country of Origin
Canada

Dimensions

Drive Size
1/2"
Overall Length
15
Height
1.5
Length
15"
Width
1.7
Size
15"

Details

Item
Mechanic's Tools
Number of Geared Teeth
40
Weight
2.01
Standards
ANSI

Description

Drive Size: 1/2". No. of teeth: 40. Mirror chrome finish for maximum resistance against corrosion.. Quick release button ensures sockets and attachments securely lock on and quickly-release.. Features a contour handle, thinner head and compact design.. Robust 40-tooth gear and triple jaw design provides 9 degree ratcheting angle while maximizing ultimate torque.. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.